For detailed information, other images and documents, please select individual articles from the following table.
Tree resin remover
For simple removal of tree resin
- Contents: 5 l
- Product weight (per item): 5100 g
- Container: Canister
- Chemical basis: Ethanol, 2-propanol, 2-phenylphenol
- Colour: Light blue (bright blue)
- Density/conditions: 0.82 g/cm³ / at 20°C
- Shelf life from production/conditions: 24 Month / at 20°C
Register now and access more than 125,000 products
Variants
Lubricating additive
Reduces the risk of paint damage during removal.
Rinse treated surfaces thoroughly with water. Exercise caution with polycarbonate glazing!
Testing in an inconspicuous area is recommended for non-cured paints and other delicate surfaces
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.
Fast removal of tar, lubricating grease, anti-rust agent, resin, dirt and paraffin-based vehicle waxes from bodywork parts and machine surfaces.
Spray on directly or apply to the surface to be treated with a saturated cloth, allow to soak in briefly and remove with a cloth or soft sponge. Then rinse thoroughly with enough water.
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!