For detailed information, other images and documents, please select individual articles from the following table.
Wheel hub and drive shaft removal tool set 21 pieces
Universal for cars to vans and especially for extremely tight drive shafts
Register now and access more than 125,000 products
Variants
- For pressing out seized and bonded drive shafts
- With the help of the optional Würth slide hammer 1952004050, also the removal of the wheel hub
- Considerable time savings and no damage to the thread and wheel bearing
- Optimised hole pitch for maximum coverage of models within the market
- For 2, 3, 4, 5 and 6-hole bolt pitch on hubs with stud bolts and wheel bolts up to M14
- The 16-t mechadraulic spindle ensures removal even with extremely tight drive shafts
Scope of delivery
- 1 extracting bell
- 1 mechadraulic spindle, 16-t
- 1 pulling flange, 96–138 mm
- 5 cone washers
- 6 spacer sleeves
- 1 high-performance spindle grease
Among others VAG, Mazda, Ford, BMW, Renault etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!