Radio dimmer switch
Radio dimmer switch - 1
Radio dimmer switch - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Radio dimmer switch

Radio remote control for dimming and switching 12 V LED lights

  • Input voltage: 12 V/DC
  • Output voltage: 12 V/DC
  • Max. output power: 30 W
  • Connection type (primary): Plug-in system LED A
  • Connection type (secondary): Plug-in system LED A
  • Cable length (primary): 180 mm
  • Cable length (secondary): 180 mm
  • Number of connections: 1 PCS
  • Material of the housing: Plastic
  • Colour of housing: White
  • Length: 76 mm
  • Width: 39 mm
  • Height: 16 mm
  • Frequency: 300 Hz
  • IP protection class: IP 20
  • Protection class: Protection class III/safety extra-low voltage
  • Included in delivery: 1 x wireless dimming control incl. 0.18 m connection line with LED A plug system on the primary side and 0.18 m connection line with LED A plug system

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Control system Input voltage Output voltage Max. output power Quantity PU
price/PU
0976502200
With add-on remote radio control 12 V/DC 12 V/DC 30 W
1 pcs
0976502201
Without radio control 12 V/DC 12 V/DC 30 W
1 pcs
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
  • Wireless dimming control with or without remote control, with the following functions

  • Switching light on/off via remote control

  • Continuous dimming via remote control

Dimensions subject to change. Subject to technical changes!