For detailed information, other images and documents, please select individual articles from the following table.
Concrete release agent
Universal concrete release agent for almost all absorbent and non-absorbent formwork types.
Register now and access more than 125,000 products
Variants
- Can be used on heated steel formwork up to +60°C
- Reduces the occurrence of rust stains
- Prevents embrittlement and swelling of raw timber formwork
- Neutral odour, residue-free
- Biodegradable
- Always carry out preliminary tests
- Do not pour used release agent back into its original container
- Avoid puddling
- Do not dilute with water
- Formwork can be heated to max. +60 °C
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Würth concrete release agent is used on construction sites and in particular in precast concrete component factories. It can be used on almost all absorbent and non-absorbent types of formwork. Steel formwork can be heated up to +60°C. The release agent reduces the formation of rust spots and minimises the embrittlement and swelling of raw timber formwork. This means it can also be applied to base boards in the paving stone industry.
Spray Würth concrete release agent thinly and evenly over clean, dry formwork. The spraying pressure must be at least 4 bar. Excess material can be removed with a rubber squeegee or a cloth.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!