Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Concrete release agent Plus

For detailed information, other images and documents, please select individual articles from the following table.

Concrete release agent Plus

High-quality concrete release agent for manufacturing exposed concrete, finished parts and filigree elements.

See product details

Available in 2 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Can be used on heated steel formwork up to +60°C

  • Reduces staining on exposed concrete
Notice
  • Always carry out preliminary tests

  • Do not pour used release agent back into its original container

  • Avoid puddling

  • Do not dilute with water

  • Applying too much may cause build-up on the surface and cause the surface to release sand

  • Formwork can be heated to max. +60°C. Avoid fire, flying sparks and welding near the freshly sprayed formwork

  • Observe the relevant regulations on handling solvent-based materials

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.