For detailed information, other images and documents, please select individual articles from the following table.
Concrete release agent Plus
High-quality concrete release agent for manufacturing exposed concrete, finished parts and filigree elements.
Register now and access more than 125,000 products
Variants
- Can be used on heated steel formwork up to +60°C
- Reduces staining on exposed concrete
- Always carry out preliminary tests
- Do not pour used release agent back into its original container
- Avoid puddling
- Do not dilute with water
- Applying too much may cause build-up on the surface and cause the surface to release sand
- Formwork can be heated to max. +60°C. Avoid fire, flying sparks and welding near the freshly sprayed formwork
- Observe the relevant regulations on handling solvent-based materials
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Würth concrete release agent Plus can be used on plastic profile formwork, all large-area formwork and any formwork with a sealed surface. It is particularly suitable for rising formwork. It creates a premium-quality surface on exposed concrete, finished parts and filigree elements. Steel formwork can be heated up to +60°C.
Spray in a thin and uniform layer onto the dry and clean formwork. The spraying pressure must be at least 4 bar. Remove excess material with a rubber squeegee or cloth.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!