For detailed information, other images and documents, please select individual articles from the following table.
Reinforcement fabric
For reinforcing bituminous and cement-based surface seals
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1698582.jpg)
Variants
Required for seals in line with DIN 18533
Suitable for surface seals in line with DIN 18533
Extremely tear-resistant
Reinforces the surface coating and bridges cracks
Free from plasticisers and non-rotting
The fabric remains tear-resistant, thus offering guaranteed lasting function.
Alkali-resistant
The fabric can be used for a wide range of applications, including cement-based seals, is therefore versatile and reduces the material stocks you require.
Unlimited shelf life
We provide this advice based on our own tests and experience and to the best of our knowledge. However, due to the large number of applications and the storage and handling conditions that lie outside the scope of our influence, we assume no liability for the application results in individual cases. This also applies to the use of the non-binding technical and commercial customer services provided by us. We always recommend that you conduct your own tests. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Can be used in the Würth building sealing system to reinforce heavy-weight bituminous coatings (art. no. 0893 212 115, 0893 212 120) and cement-based coatings (art. no. 0893 212 125). The use of reinforcement fabric is required particularly in areas at risk of cracking, to provide resistance against driving rain, for connections, transitions and chamfers, and when creating wall seals in line with DIN 18533.
Apply the coating as per the processing guidelines. The reinforcement fabric is then embedded in the fresh first layer using a smoothing trowel. The next layers are then applied. Please refer to the relevant technical data sheet for information on the requisite sealant coat thicknesses. The reinforcement fabric should overlap by at least 5 cm at the joints.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!