For detailed information, other images and documents, please select individual articles from the following table.
Reducing ring for BS-V fire protection connectors for use in system G3.1
EPDM reducing ring
Register now and access more than 125,000 products
Variants
The reducing ring acts as a taper in the BS-V fire protection connector and enables plastic pipes to be connected.
Use if the external diameter of the plastic pipe is less than that of the cast pipe.
- Installed on the plastic pipe
- The installation direction of pipes with different internal diameters must be observed
- Only applicable for BS-V DN50 and DN70 fire protection connectors
- Reducing rubber DN50 for plastic pipes with an external diameter ≥ 55 mm
- Reducing rubber DN70 for plastic pipes with an external diameter ≥ 78 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!