For detailed information, other images and documents, please select individual articles from the following table.
PRIPRESS® PPSU reducing connector
For connecting PRIPRESS® composite pipe
Register now and access more than 125,000 products
Variants
- Quick and easy installation
- No deburring or calibration required, resulting in up to 30 % shorter installation times
- Optimum safety during installation
- Releasing indicates whether pressing has been forgotten as the connection is not leak-tight when in an unpressed state
- Can be processed with conventional press tools (with TH press contours)
- DVGW/ÖVGW tested and approved
- Suitable for compressed-air systems up to 15 bar
Drinking water and heating installations
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!