Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Reducing bushes set 3 pieces for transmission jack piston rod

For detailed information, other images and documents, please select individual articles from the following table.

Reducing bushes set 3 pieces for transmission jack piston rod

Allows the use of Würth transmission jack accessories in conjunction with transmission jacks from different manufacturers.

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • The plastic design ensures the surface of the piston rods is not damaged.


Scope of delivery:


  • Reducer, size 1: Exterior Ø 40 mm for piston rods Ø 25 mm, length 50 mm

  • Reducer size 2: Exterior Ø 40 mm for piston rods Ø 30 mm, length 50 mm

  • Reducer size 3: Exterior Ø 40 mm for piston rods Ø 35 mm, length 50 mm