Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
ENVI Water complete set incl. ENVI Space recycling system
ENVI Water complete set incl. ENVI Space recycling system - 1
ENVI Water complete set incl. ENVI Space recycling system - 2
ENVI Water complete set incl. ENVI Space recycling system - 3
ENVI Water complete set incl. ENVI Space recycling system - 4
ENVI Water complete set incl. ENVI Space recycling system - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

ENVI Water complete set incl. ENVI Space recycling system

Water frame width 200 mm, compatible with the CUBE/Quooker Pro 3 boiling water tank, in conjunction with the ENVI Space recycling system for cabinet widths of 600 mm or 800 mm

See product details

Available in 8 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Optimal use of space in the sink cabinet due to the clever design


  • Flexible positioning of the boiling water tank to the right or left of the recycling system

  • Integrated hose and cable management

  • Special insert for optimal attachment of refuse bags

  • Separate filter holder for installation on the back panel of the cabinet


  • Suitable for two cabinet widths

  • 600 mm and 800 mm


  • Installation heights

  • ENVI Space recycling system: 362 mm or 462 mm

  • Quooker system: 488 mm


  • Installation depths

  • ENVI Space recycling system: 464 mm

  • Quooker system: 500 mm

Dimensions subject to change. Subject to technical changes!