Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
ENVI Water Plus frame
ENVI Water Plus frame - 1
ENVI Water Plus frame - 2
ENVI Water Plus frame - 3
ENVI Water Plus frame - 4
ENVI Water Plus frame - 5
ENVI Water Plus frame - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

ENVI Water Plus frame

Width 230 mm, compatible with the CUBE/Quooker Pro 3 boiling water tank. For installation in the sink cabinet in conjunction with the ENVI Space waste separating system.

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Optimal use of space in the sink cabinet due to the clever design


  • Flexible positioning of the boiling water tank to the right or left of the waste separating system

  • Integrated hose and cable management

  • Special insert for optimal attachment of refuse bags

  • Separate filter holder for installation on the back panel of the cabinet


Suitable for cabinet widths of 600 mm



  • Installation heights

  • ENVI Space waste separating system: 362 mm or 462 mm

  • Quooker system: 488 mm


  • Installation depths

  • ENVI SPACE waste separating system: 464 mm

  • Quooker system: 500 mm

Dimensions subject to change. Subject to technical changes!