The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Select II recycling system
For optimal waste separation in base cabinet
Register now and access more than 125,000 products
Variants
- For carcass width between 450 and 600 mm
- For installation depth of min. 400 mm (carcass depth clearance min. 450 mm)
- For installation heights of min. 361 mm
- Complete space utilisation of sink floor unit thanks to dimensionally coordinated solutions in harmony with the sink and tap
- Wide range of models for the most common cabinet dimensions
- Versatile and different waste separation options thanks to flexible bin combination
- Easy assembly without measuring, drawing or pre-drilling
- Modern design with high-quality aluminium
- Easy to clean all parts thanks to large and smooth surfaces
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!