Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
450 T-Pro recycling system With auto function through door opener
450 T-Pro recycling system With auto function through door opener - 1
450 T-Pro recycling system With auto function through door opener - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

450 T-Pro recycling system With auto function through door opener

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Fully pre-assembled system


Simple, quick and light floor installation



Full extension, 30-kg load capacity


Removable internal rails



Robust shelf with up to 5 kg load capacity