The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Concrete recessed housing including front part with mineral fibreboard
Dual system: conventional mounting (nailing/bonding) and wing mounting (with optional wings) possible
Register now and access more than 125,000 products
Variants
- Mineral fibreboard for individual cutouts
- Membrane technology for tool-free pipe entry: time and cost savings
- Pipe grip: pipes no longer need to be cut off and are safely strain-relieved
- Simple and fast installation to opposing formwork without support and counter bearing (with optional wings)
- Additional connection space for electronic components
- The removable cover allows cables and wires to be inserted into the housing before the concreting
- Installation with optional wings: For concrete coverage of 40-60 mm, for reverse attachment of wings 20-40 mm
- Dimensionally stable and resilient, easy to process
- Made in Germany
- Installation of luminaires and speakers in in-situ concrete and for factory production (wall and ceiling)
- For fixing to the reinforcement and thus optimal mounting to the opposing formwork (with optional wings). Nail/adhesive/magnetic mounting on the formwork (without optional wings).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!