Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Shell design handle round with chamfer

For detailed information, other images and documents, please select individual articles from the following table.

Shell design handle round with chamfer

  • Material: Die-cast zinc
  • Height: 11.5 mm
  • Height of the shelf edge: 2.5 mm
  • Diameter: 41 mm
  • Internal diameter: 24.5 mm
  • Drill hole diameter: 35.5 mm
  • Drill hole depth: 10 mm

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants