The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
3D hinge Insert For recessing
Can be adjusted in three directions without dismounting, wedging and opening the door leaf
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/125266.jpg)
Variants
- The hinges are recessed on the door leaf and frame side
- High pull-out values
- Frame section with rim
- Neat covering of the recess
- Maintenance-free plastic friction bearing
- No subsequent lubrication of the hinges is required
- Excellent running properties
- Safety lock (pin lock)
- Available as standard
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/41078.jpg)
Specified dimensions not binding. Subject to technical changes.
For rebated wooden doors with a rebate space of 4 mm and a lip of 15 mm or 18 mm.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!