Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Lashing strap retractor
Lashing strap retractor - 1
Lashing strap retractor - 2
Lashing strap retractor - 3
Lashing strap retractor - 4
Lashing strap retractor - 5
Lashing strap retractor - 6
Lashing strap retractor - 7

For detailed information, other images and documents, please select individual articles from the following table.

Lashing strap retractor

Universal tool for fast and professional rolling up of lashing straps in widths from 8 to 50 mm and lengths up to max. of 18 m

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Notice

Attach with the enclosed magnets, screw on with the enclosed stainless steel plate or screw directly onto the tail lift

Application area
Insert belt
Wind up belt
Pull back crank and remove belt roll