For detailed information, other images and documents, please select individual articles from the following table.
Ratchet strap, two-part With tailboard claw
For secure attachment of smaller loads to the tailboard
Register now and access more than 125,000 products
Variants
- Can also be used in combination with intermediate wall locks and clamping bars
- Fast lashing of goods and easy handling thanks to automatic clamping of the tailboard claw
- No lashing points or lashing rails required
- No damage to the tailboard due to rubberised claw
- Pressure ratchet
In accordance with EN 12195-2
GS-approved
Additionally, place the goods to be secured on non-slip mats
Load securing, among other things, on flatbed vehicles
Fast lashing of goods thanks to automatic clamping of the tailboard claw
Application example: barrel, non-slip mat and lashing strap
In accordance with EN 12195-2
GS-approved
For load securing on flatbed vehicles or vehicles with sufficient tailboard strength
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!