For detailed information, other images and documents, please select individual articles from the following table.
Ratchet strap with long-lever ratchet, heavy-duty design
GS-tested safety, double-point hook lashing ratchet
Register now and access more than 125,000 products
Variants
Enables working in confined spaces
Low overall height
High stability
- Strong structure
- 4 gear wheels each with 20 teeth
Easy to slacken off without applying significant force, even with high pre-tensioning
Low elongation < 5%
High-tensile polyester fabric
Fewer lashing straps needed
Pre-tensioning force 600 daN
No premature discard state, premature wear due to inner label
In accordance with EN 12195-2
GS-approved
- A pre-tensioning force greater than 600 daN exerts greater pressure on the cargo and may cause damage to goods
- Lashing straps with coloured belt strap are not 100% colour-fast. Use in persistent rain may result in slight staining.
In accordance with EN 12195-2
GS-approved
Suitable for securing paper rolls in the print industry, timber, prefab concrete components etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!