For detailed information, other images and documents, please select individual articles from the following table.
Ratchet strap, two-piece, double-claw hook with safety catch
An all-round system for small to medium loads in all sectors (e.g. tradespeople and industry)
Register now and access more than 125,000 products
Variants
Secure
Safety catch on the double-claw hook prevents accidental unhooking from the lashing point.
In accordance with EN 12195-2
GS-certified
Lashing straps with coloured belt strap are not 100 % colour-fast. Use in constant rain may result in slight staining.
Secured against unintended unhitching during the tensioning process
Optimal hold even on vehicle frames
Comparison: Snap hook doesn't offer optimal hold
In accordance with EN 12195-2
GS-certified
For securing loads in all industries (e.g. small vans, agriculture, metalworking and industry) in order to protect goods against damage.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!