For detailed information, other images and documents, please select individual articles from the following table.
Ratchet magazine screwdriver not equipped
Screwdriver with pull-out, rotating magazine, 2C handle, ratchet function and bright chrome-plated round shank with magnet
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Variants
With ratchet, magazine can be equipped as desired
- Powerful ratchet function with 28 teeth and a maximum torque of 20 Nm
- Effortless working thanks to the 2C handle with hard core and soft, non-slip surface
- Optimum power transmission and comfortable handling due to the very slim design for a ratchet magazine screwdriver
- Easy to equip thanks to the 1/4 inch standard bit mount
- Bits can be changed quickly and easily thanks to the pull-out, rotating magazine with space for up to 12 bits
- Secure closing of the bit magazine with an audible click
Reliable and durable
- Long service life thanks to the robust, bright chrome-plated round shank
- Secure fit of the bit thanks to the magnetic bit holder
- Tip manufactured in accordance with DIN 3126-D 6.3 for screwdrivers with bit mounts with a 6.3 mm hexagonal profile
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!