For detailed information, other images and documents, please select individual articles from the following table.
Ratchet strap For car transport
Three-point straps with strap controller. For radial lashing down as required by automotive manufacturers. Pressure ratchet
Register now and access more than 125,000 products
Variants
Two-piece closed lashing strap system in accordance with DIN EN 12195-2
Tapered double J-hook
Hook remains very flexible in the perforated metal plate and the area around the hole retains its shape.
This means the lashing straps cannot be damaged by hole deformation.
Blue label, attached on the inside at the loose end
Since the lashing strap must not touch the tyre, our strap controller is 100 cm long
Good distribution of the pre-stressing forces over the entire strap
Strap controller, with PES material on edge of strap
Faster and safe attachment of car transporter belt.
Structured rubber on the tyre side. The strap lies completely flat across the controller on the tyre
In the case of alternative lashing, direct lashing or lashing straps with loops, this may have a negative impact on the wheel bearings and/or wheel rims.
- In accordance with DIN EN 12195-2
- Complies with the guidelines pursuant to VDI 2700 Sheet 8.1 at 35 mm
- Complies with the guidelines pursuant to VDI 2700 Sheet 8.1 / 8.2 at 50 mm
- LC 1500 daN can be used to secure vehicles up to an instantaneous mass of 4000 kg
- LC 2500 daN can be used up to 20,000 kg
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!