Ratchet magazine screwdriver, automotive/metalwork
Ratchet magazine screwdriver, automotive/metalwork - 1
Ratchet magazine screwdriver, automotive/metalwork - 2
Ratchet magazine screwdriver, automotive/metalwork - 3
Ratchet magazine screwdriver, automotive/metalwork - 4
Ratchet magazine screwdriver, automotive/metalwork - 5
Ratchet magazine screwdriver, automotive/metalwork - 6

For detailed information, other images and documents, please select individual articles from the following table.

Ratchet magazine screwdriver, automotive/metalwork

Equipped with 12 bits

  • Tip size: 1/4 inch
  • Blade length: 80 mm
  • Handle length: 147 mm
  • Handle width: 37.5 mm
  • Number of bits: 12 PCS

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Tip size Blade length Handle length Handle width Quantity PU
price/PU
06136103
1/4 inch 80 mm 147 mm 37.5 mm
1 pcs
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
CAD Data  | 
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
Blade: Circular blade with magnet, bright chrome-plated



Tip: DIN 3126-D 6.3



Powerful ratchet screwdriver


28 teeth, max. torque over 20 Nm.



Advantage of the ratchet function


No need to reposition hand. This enables fast, efficient operation in any assembly situation.



Bit magazine for max. 12 bits


Extendible, rotating magazine lets you find the bit you need quickly.



1/4"-bit with colour coding system


Fast location of bits using Würth colour coding system – the right bit for every screw.



Contents: 13 pieces


  • 1 empty ratchet screwdriver

  • One bit each of PH 1; PH 2; TX 10; TX 15; TX 20; TX 25; TX 30; hex socket 4 mm; hexagon socket 5 mm; hexagon socket 6 mm; slot 0.6 x 4.5 mm; connecting bit 1/4 inch