For detailed information, other images and documents, please select individual articles from the following table.
Equipped with 12 bits
Register now and access more than 125,000 products
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Structure of our article number
The article number is made up of the following: VVVVAAABBBInformation on price display
Price per packaging unit (PU):Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Blade: Circular blade with magnet, bright chrome-plated
Tip: DIN 3126-D 6.3
Powerful ratchet screwdriver
28 teeth, max. torque over 20 Nm.
Advantage of the ratchet function
No need to reposition hand. This enables fast, efficient operation in any assembly situation.
Bit magazine for max. 12 bits
Extendible, rotating magazine lets you find the bit you need quickly.
1/4"-bit with colour coding system
Fast location of bits using Würth colour coding system – the right bit for every screw.
Contents: 13 pieces
For automotive and metalwork sectors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!