Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Inch ratchet combination wrench With POWERDRIV® drive
Inch ratchet combination wrench With POWERDRIV<SUP>®</SUP> drive - 1
Inch ratchet combination wrench With POWERDRIV<SUP>®</SUP> drive - 2
Inch ratchet combination wrench With POWERDRIV<SUP>®</SUP> drive - 3
Inch ratchet combination wrench With POWERDRIV<SUP>®</SUP> drive - 4

For detailed information, other images and documents, please select individual articles from the following table.

Inch ratchet combination wrench With POWERDRIV® drive

Straight, slim shape, ZEBRA® professional-quality tool

See product details

Available in 10 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Special tool with box-end and open-end wrench


  • The extremely strong open end inclined by 15° loosens even seized screws

  • Narrow open end and box end for working in confined spaces, with arc swing of 5°

  • For fast and effortless tightening, the box end is finely toothed with 72 teeth

  • To change the direction of rotation, the wrench is simply turned over

  • The versatile usability reduces costs of replacement and storage


Particularly high quality for a long service life


  • With proven chromium-vanadium steel

  • The surfaces are chrome-plated and have a satin matt finish, which ensures a secure grip even with oily hands

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The long-term usability of the ratchet combination wrench reduces costs of replacement and storage
Notice

Please note: these spanners carry a maximum torque rating, which should be observed at all times.