Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Metric ratchet combination wrench 8 pieces with POWERDRIV®
Metric ratchet combination wrench 8 pieces with POWERDRIV<SUP>®</SUP> - 1
Metric ratchet combination wrench 8 pieces with POWERDRIV<SUP>®</SUP> - 2
Metric ratchet combination wrench 8 pieces with POWERDRIV<SUP>®</SUP> - 3
Metric ratchet combination wrench 8 pieces with POWERDRIV<SUP>®</SUP> - 4
Metric ratchet combination wrench 8 pieces with POWERDRIV<SUP>®</SUP> - 5
Metric ratchet combination wrench 8 pieces with POWERDRIV<SUP>®</SUP> - 6

For detailed information, other images and documents, please select individual articles from the following table.

Metric ratchet combination wrench 8 pieces with POWERDRIV®

With retaining ring, ZEBRA® professional-quality tool

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Assortment with special tool with box-end and open-end wrenches, 8 pieces


  • The extremely strong open end inclined by 15° loosens even seized screws

  • For fast and effortless tightening, the box end is finely toothed with 72 teeth

  • Max. torque in accordance with DIN 899

  • Finely toothed ratchet spanner allows for quick one-hand operation in the tightest of spaces for switching between clockwise and anti-clockwise rotation

  • The versatile usability reduces costs of replacement and storage


The retaining ring prevents the tool from slipping accidentally


  • If necessary, the tool can be moved downwards or upwards by applying light pressure via the hexagon drive

  • The retaining ring is yellow nickel-plated, making this tool easy to distinguish from other similar tools


Particularly high quality for a long service life


  • With proven chromium-vanadium steel

  • The surfaces are chrome-plated and have a satin matt finish, which ensures a secure grip even with oily hands

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The long-term usability of the ratchet combination wrench reduces costs of replacement and storage
Notice

Please note: This is a specialist tool, therefore the ring side is only suitable for loosening bolts to a limited extent.