Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Ratchet combination wrench set, metric, straight 5 pieces in plastic case
Ratchet combination wrench set, metric, straight 5 pieces in plastic case - 1
Ratchet combination wrench set, metric, straight 5 pieces in plastic case - 2
Ratchet combination wrench set, metric, straight 5 pieces in plastic case - 3
Ratchet combination wrench set, metric, straight 5 pieces in plastic case - 4

For detailed information, other images and documents, please select individual articles from the following table.

Ratchet combination wrench set, metric, straight 5 pieces in plastic case

With extremely narrow ring side for working in compact spaces

See product details

Available in 1 version

Prices for customers after login

Show availability in Würth trade store
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
Drive: Ring-side POWERDRIV modified, bi-hex, fine tooth, 72 teeth



Standard: max. torque according to DIN 899



Geometry: Ring side straight, 15° offset head



Use the open end to loosen bolts and the ratchet mechanism on the ring side to tighten



5° angle of rotation, precision-engineered ring core for smooth and safe running



Material: Chromium-vanadium steel



Basic body surface: chrome-plated, matt satin finish



Contents: 5 pcs.


1 each of ratchet combination wrench, AF 8; 10; 13; 17; 19

Notice

This special tool may only be subjected to the maximum torque. For this reason, the wrenches are only suitable for loosening bolts to a limited extent.