For detailed information, other images and documents, please select individual articles from the following table.
Ratchet combination wrench set, metric, straight 5 pieces in plastic case
With extremely narrow ring side for working in compact spaces
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333428.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Variants
Drive: Ring-side POWERDRIV modified, bi-hex, fine tooth, 72 teeth
Standard: max. torque according to DIN 899
Geometry: Ring side straight, 15° offset head
Use the open end to loosen bolts and the ratchet mechanism on the ring side to tighten
5° angle of rotation, precision-engineered ring core for smooth and safe running
Material: Chromium-vanadium steel
Basic body surface: chrome-plated, matt satin finish
Contents: 5 pcs.
1 each of ratchet combination wrench, AF 8; 10; 13; 17; 19
This special tool may only be subjected to the maximum torque. For this reason, the wrenches are only suitable for loosening bolts to a limited extent.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!