For detailed information, other images and documents, please select individual articles from the following table.
Ratchet combination wrench assortment, double-ended 6 pieces
Innovative wrenches with ratchet function both on the socket end and the open end.
Register now and access more than 125,000 products
Variants
Drive: Modified POWERDRIV® bi-hexagon ring end, open end with open ratchet segment
Standard: max. torque according to DIN 899
Geometry: Straight ring end, jaw angle 15°
Simply turn the key to change the direction of rotation.
Extremely slimline version for working in extremely tight spaces
Precision-manufactured ring core for smooth, secure movement
Material: Chromium-vanadium steel
Basic body surface: chrome-plated, matt satin finish
Designed for union screw joints, e.g. brake lines, injection lines, air conditioning units, hydraulics
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!