Ratchet combination wrench
Ratchet combination wrench - 1
Ratchet combination wrench - 2
Ratchet combination wrench - 3
Ratchet combination wrench - 4
Ratchet combination wrench - 5
Ratchet combination wrench - 6
Ratchet combination wrench - 7

For detailed information, other images and documents, please select individual articles from the following table.

Ratchet combination wrench

Innovative wrench with ratchet function both on ring and open sides

See product details

Available in 15 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width across flats Thickness of jaw Width of jaws (outside) Ring thickness Quantity PU
price/PU
071425924
24 mm 9.8 mm 51.8 mm 14.5 mm
071425922
22 mm 8.8 mm 45.8 mm 13 mm
071425921
21 mm 8.8 mm 45.8 mm 13 mm
071425919
19 mm 11.2 mm 39.4 mm 8.3 mm
071425916
16 mm 9.9 mm 33 mm 6.9 mm
071425915
15 mm 9.4 mm 31 mm 6.6 mm
071425918
18 mm 10.7 mm 37.5 mm 7.8 mm
071425917
17 mm 10.3 mm 35.5 mm 7.3 mm
071425911
11 mm 7.7 mm 23.5 mm 5.1 mm
071425912
12 mm 8.2 mm 24.6 mm 5.3 mm
071425913
13 mm 8.6 mm 26.8 mm 5.9 mm
071425914
14 mm 9 mm 29 mm 6.3 mm
071425910
10 mm 7.3 mm 20.8 mm 4.8 mm
071425909
9 mm 6.9 mm 18.7 mm 4.3 mm
071425908
8 mm 6.5 mm 16.7 mm 4.1 mm

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

Technical information

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +49 7940 15-2400

Prices for customers after login

Drive: Modified POWERDRIV bi-hexagon ring end, open end with open ratchet segment



Standard: max. torque to DIN 899



Geometry: Straight ring end, jaw angle 15°


Simply turn the key to change the direction of rotation.



Extremely slimline version for working in extremely tight spaces, ring core with precision-manufactured ring end for smooth, secure movement



Material: Chromium-vanadium steel



Basic body surface: chrome-plated, matt satin finish