For detailed information, other images and documents, please select individual articles from the following table.
3/8 inch ratchet with lever reverse
Robust ratchet with convenient ejector
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/52984.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/107670.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Variants
- Coarse toothing with 48 teeth – 7.5° angle of rotation
- Fast, simple changeover from clockwise to anticlockwise rotation using lever
- Safety catch with rapid ejection
- Lowered, protected reverse lever and offset ratchet body for more hand clearance
- Length 175 mm
- Chrome-plated, 2-component handle
- DIN 3122, ISO 3315
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!