1/4 inch ratchet
1/4 inch ratchet - 1
1/4 inch ratchet - 2
1/4 inch ratchet - 3
1/4 inch ratchet - 4
1/4 inch ratchet - 5
1/4 inch ratchet - 6

For detailed information, other images and documents, please select individual articles from the following table.

1/4 inch ratchet

Lever reverse

  • Tip size: 1/4 inch
  • Length: 135 mm
  • Material: Steel
  • Material of the grip handle: 2-component plastic
  • Design: With 48 teeth
  • Surface: Chrome plated

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Tip size Length Material Material of the grip handle Quantity PU
price/PU
071201401
1/4 inch 135 mm Steel 2-component plastic
1 pcs
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
CAD data  | 
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
  • Robust ratchet with convenient ejector

  • Fast, simple changeover from clockwise to anticlockwise rotation

  • Safety catch with rapid ejection

  • Lowered, protected reverse lever and offset ratchet body for more hand freedom

  • Coarse toothing with 48 teeth – 7.5° angle of rotation

  • Length 135 mm

  • Chrome-plated, 2-component handle
DIN 3122, ISO 3315