For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- Compact, narrow head
- Simple changeover from clockwise to anticlockwise rotation
- Chamfered square - easier removal of socket wrench inserts
- Offset ratchet body for more hand clearance
- Fine tooth rotary disc with 72 teeth; 5° angle of rotation
- Length 135 mm
- Chrome-plated, 2-component handle
- DIN 3122, ISO 3315
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!