Reversible ratchet 1/2 inch
Reversible ratchet 1/2 inch - 1
Reversible ratchet 1/2 inch - 2
Reversible ratchet 1/2 inch - 3
Reversible ratchet 1/2 inch - 4
Reversible ratchet 1/2 inch - 5
Reversible ratchet 1/2 inch - 6
Reversible ratchet 1/2 inch - 7

For detailed information, other images and documents, please select individual articles from the following table.

Reversible ratchet 1/2 inch

Lever reverse

  • Drive: 1/2 inch
  • Length: 250 mm
  • Material: Steel
  • Material of the grip handle: 2-component plastic
  • Version: With 48 teeth
  • Surface: Chrome plated

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Drive Length Material Material of the grip handle Quantity PU
price/PU
071201201
1/2 inch 250 mm Steel 2-component plastic
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
  • Robust ratchet with convenient ejector

  • Fast, simple changeover from clockwise to anti-clockwise rotation

  • Safety catch with rapid ejection

  • Lowered, protected reversing lever and ratchet body with depressed centre for more hand freedom

  • Coarse toothing with 48 teeth – 7.5° angle of rotation

  • Length 250 mm

  • Chrome-plated, 2-component handle