For detailed information, other images and documents, please select individual articles from the following table.
Compact and high-performance, with 1,010 W motor and 8 mm polishing stroke for a high level of efficiency. Ideal for hologram-free polishing with permanent positive drive
Register now and access more than 125,000 products
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Structure of our article number
The article number is made up of the following: VVVVAAABBBInformation on price display
Price per packaging unit (PU):Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Compact, ergonomic, quiet
Constant electronics
A tachometer generator ensures that the speed remains constant, even under loads.
Continuously adjustable speed
Speed pre-selection for easily adjusted polishing speed
Straightforward attachment of polishing pad
Special dampened Velcro plate
Fatigue-free and comfortable work
Locking in continuous operation
High level of user safety and motor protection
Soft start for slow, careful start of the machine without jerking or spraying polish
Power-on inhibitor
Prevents unintentional start-ups after power cuts.
Overload protection
Increases the machine's service life.
Temperature monitoring
No burning through coils.
Ideal for heat-sensitive finishes
Low surface heat generation
2 Years WÜRTH MASTERPLUS Warranty for wear damage
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Vehicle detailing
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!