For detailed information, other images and documents, please select individual articles from the following table.
Random orbital disc-type sander ETS 150-E twin
With two lifting levels for coarse and fine sanding and with 6-hole grinding plate for ∅ 150-mm grinding discs.
Register now and access more than 125,000 products
Variants
2 stroke settings on one machine
- Coarse grinding with 6.2 mm stroke
- Fine grinding with 2.8 mm stroke
High removal rate
Simultaneous rotating and oscillating motion
Integrated dust extraction
Can also be used without the external extraction function if necessary.
Adjusting wheel for adapting the number of rotations and oscillations
Sensitive materials such as veneer or thin layers of paint can be processed without a problem.
3-year Würth power tool guarantee on wear and tear damages.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!