For detailed information, other images and documents, please select individual articles from the following table.
Random orbital disc-type sander ETS 125-E
Powerful and handy random orbital sander with 6-hole sanding plate for ∅125 mm sanding discs.
Register now and access more than 125,000 products
Variants
High removal rate
Simultaneous rotating and oscillating motion
Integrated dust extraction
Can also be used without the external extraction function if necessary.
Adjusting wheel for adapting the number of rotations and oscillations
Sensitive materials such as veneer or thin layers of paint can be processed without a problem.
2 Years WÜRTH MASTERPLUS Warranty for wear damage
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!