For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Edging on two sides with different angles
- Effortlessly bridge obstacles (foundations, doorsteps, uneven scaffolding, kickers, containers or trailers) with or without a wheelbarrow
- Fits almost all doorsteps, even if the door is already installed
Safe
- Wider than a girder or plank (60 cm)
- Does not become slippery even due to rain or snow
Double coated with primer and top coat
- No dirt or mud deposits, as these fall through the grating
- Extra corrosion-resistant
- Long service life
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!