For detailed information, other images and documents, please select individual articles from the following table.
Hygienic rake
Ideal as a rake or for removing lightweight fresh produce from large containers
Register now and access more than 125,000 products
Variants
FDA-compliant raw materials
- Specially developed for the food-related sector
- Halal and kosher-compliant
Hygienic design for easy cleaning and maintenance
- Dishwasher safe (at max. 93°C)
- Can be sterilised in an autoclave (max. 121°С)
Free from phthalates and bisphenol A
The hygienic rake makes it easy to remove fresh produce from large containers. In wine production, the rake can also be used to remove grape residues from the tipper during grape harvesting. It can also be used in malting plants and, for example, in the preparation of fruit and vegetables. Suitable for use with telescopic or standard shafts.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!