The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Rain jacket Volans
Compliant with standard EN 343, Class 3.3
Register now and access more than 125,000 products
Variants
- Waterproof (10,000 mm), breathable (10,000 MVP).
- Two outer pockets with flap.
- Standard(s) EN 343, Class 3.3.
- Heat-sealed waterproof seams.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!