For detailed information, other images and documents, please select individual articles from the following table.
STANDARD railing post For Würth railing system/edge protection system
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/555428929.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/555428921.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/555428906.jpg)
Variants
- Height adjustment up to 3 cm
- Angle adjustment of 6°, 16° and 30°
- Railing posts can be folded completely
- The overall height at the highest point is 116 cm
- STANDARD posts also available with plastic weights
- Post spacing up to 280 cm possible
- For parapet height from 5 to 15 cm (see installation instructions)
- Edge protection systems STANDARD, SHORT and PLUS can be combined with each other
- Posts without ballast weight
This item is subject to extra transport costs and, if applicable, a small quantity surcharge. Please contact your local Würth sales representative in this respect.
Tested in line with DIN EN13374:2019 Class A+B
Railing posts for Würth edge protection system
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!