Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
STANDARD railing post for Würth railing system/edge protection system

For detailed information, other images and documents, please select individual articles from the following table.

STANDARD railing post for Würth railing system/edge protection system

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Height adjustment up to 3 cm

  • Angle adjustment of 6°, 16° and 30°

  • Railing posts can be folded completely

  • The overall height at the highest point is 116 cm

  • STANDARD posts also available with plastic weights

  • Post spacing up to 280 cm possible

  • For parapet height from 5 to 15 cm (see installation instructions)
Notice
  • Edge protection systems STANDARD, SHORT and PLUS can be combined with each other

  • Posts without ballast weight


This item is subject to extra transport costs and, if applicable, a small quantity surcharge. Please contact your local Würth sales representative in this respect.

Tested in line with DIN EN13374:2019 Class A+B