Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Railing post wall cantilever for Würth railing system/edge protection system

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Railing post wall cantilever for Würth railing system/edge protection system

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Height adjustment up to 10 cm

  • Angle adjustment of 6°, 16° and 30°

  • Height of the railing depending on the parapet, height of the post, however, 111 cm

  • Post distance to parapet 20, 30 or 40 cm

  • Post spacing up to 2.8 m possible

  • Minimum thickness of concrete wall 14 cm
Notice

Intended for temporary use

Tested to DIN EN13374:2019 Class A+B and DIN EN 14122-3:2016