The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Railing post tub for Würth railing system/edge protection system
Register now and access more than 125,000 products
Variants
- Height adjustment up to 3 cm
- Angle adjustment of 6°, 16° and 30°
- The railing post is folding
- The total height at the highest point is 116 cm
- Post spacing up to 280 cm possible
- Posts also available with plastic weights
- Base strip mounting is easy to perform
- Standard and SHORT version
- Boom installation by means of tubs (filled with gravel)
- Parapet-free mounting is possible and approved by adding additional ballast weights
Intended for temporary use
Tested to DIN EN13374:2019 Class A+B and DIN EN 14122-3:2016
Application with hand and knee rails as edge protection system
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!