The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Railing post rebate 90° rotated for Würth railing system/edge protection system
Register now and access more than 125,000 products
Variants
- Railing posts rotated 90° to the rebate direction
- Height adjustment up to 10 cm
- The total height at the highest point is 116 cm
- Post spacing up to 2.8 m possible
- Easy mounting of posts by means of clamping on standing seam
Intended for temporary use
Tested to DIN EN13374:2019 Class A+B and DIN EN 14122-3:2016
- Collective temporary protective measure for all roof users during construction or maintenance of buildings or other structures
- Elimination of the risk of falling at slab edges (e.g. roof edge, non-puncture-proof light dome and light strips)
- The guardrails are fixed to standing seams as a clamped system
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!