Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Railing post Easy for Würth railing system/edge protection system

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Railing post Easy for Würth railing system/edge protection system

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Height adjustment up to 3 cm

  • Angle adjustment of 6°, 16° and 30°

  • The railing post is folding

  • The total height at the highest point is 116 cm

  • Post spacing up to 2.8 m possible

  • Base strip mounting is easy to perform

  • STANDARD version

  • Boom installation with fleece and substrate or gravel/sand

  • Parapet-free mounting is possible and approved by adding additional ballast

  • Weights
Notice

Intended for temporary use

Tested to DIN EN13374:2019 Class A+B and DIN EN 14122-3:2016