The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Railing post parapet for Würth railing system/edge protection system
Register now and access more than 125,000 products
Variants
- Height adjustment up to 10 cm
- Angle adjustment of 6°, 16° and 30°
- The height of the railing depends on the parapet and the height of the base plate (20-40 cm), though the height of the post is 113 cm
- Post spacing up to 2.8 m possible
- Minimum width of parapet 15 cm
Intended for temporary use
Tested to DIN EN13374:2019 Class A+B and DIN EN 14122-3:2016
- Collective temporary protective measure for all roof users during construction or maintenance of buildings or other structures
- Elimination of the risk of falling at slab edges (e.g. roof edge, non-puncture-proof light dome and light strips)
- The guard rail is fixed to the parapet
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!