For detailed information, other images and documents, please select individual articles from the following table.
SlideLine M front single rail set
For screwing onto the upper, lower or intermediate shelves in cabinets or shelves at the front
Register now and access more than 125,000 products
Variants
- Profile set with 1 profile to supplement furniture applications with doors running across one another
- For material thicknesses of 18/19 mm and 22 mm
- Includes mounting brackets for easy profile mounting
- With appropriate length, profiles can also be split and used as used as upper and lower profiles
Dimensions subject to change. Subject to technical changes.
For screwing onto the front of the upper, lower or intermediate shelves
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!