For detailed information, other images and documents, please select individual articles from the following table.
SlideLine M front dual rail set
For screwing onto the upper, lower or intermediate shelves in cabinets or shelves at the front
Register now and access more than 125,000 products
Variants
- Profile set with 2 profiles for top and bottom
- For material thicknesses of 18/19 mm and 22 mm
- Includes mounting brackets for easy profile mounting
- Profiles can also be split if they are of the appropriate length
- and used as upper and lower profiles
For screwing onto the front of the upper, lower or intermediate shelves
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!